Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163498 STANDARDS-BASED CYLINDER DNC-125-40-PPV-A
FESTO 163498 STANDARDS-BASED CYLINDER DNC-125-40-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-40-PPV-A
rubix:
113A1730
manufacturer :
163498
ean:
4052568134921
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163498 STANDARDS-BASED CYLINDER DNC-125-40-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7612
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
915.77
excl. VAT
/
Each
£
1,098.92
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1778838 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPSA-N3-R
SMC CP96SDB50-200 AIR CYLINDER
FESTO 3657824 STANDARDS-BASED CYLINDER DSBC-63-250-D3-PPSA-N3
SMC C85N12-30S ISO 6432 CYLINDER
FESTO 3660615 ISO CYLINDER
FESTO 5224634 ROUND CYLINDER DSNU-S-20-15-P-A-MX
SMC CD85N25-50C-A-XC6A ISO CYLINDER
FESTO 163310 STANDARDS-BASED CYLINDER DNC-32-125-PPV-A
SMC CP96SDB40-850 ISO 15552 CYLINDER
SMC CP96NDB80-400C CYLINDER WITH LOCK
SMC IY-G04SUS KNUCKLE JOINT PIN
FESTO 188059 SHORT-STROKE CYLINDER AEVC-6-10-P
SMC CD85N16-25C-B-XC6B ISO 6432 CYLINDER
FESTO 1646750 ISO CYLINDER
FESTO 2029468 STANDARDS-BASED CYLINDER DSBG-160-160-PPVA-N3