Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188061 SHORT-STROKE CYLINDER AEVC-6-10-A-P-A
FESTO 188061 SHORT-STROKE CYLINDER AEVC-6-10-A-P-A
AEVC short stroke cylinder
References
festo:
AEVC-6-10-A-P-A
rubix:
112A7626
manufacturer :
188061
ean:
4052568076498
Technical specifications
Type
aevc short-stroke cylinder
Cylinder diameter
6Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188061 SHORT-STROKE CYLINDER AEVC-6-10-A-P-A
Short stroke cylinder AEVC-6-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
17,58Ā
g
Type
aevc short-stroke cylinder
Cylinder diameter
6Ā
mm
Cylinder stroke
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
34.12
excl. VAT
/
Each
Ā£
40.94
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
SMC CP96SDB63-1500 ISO 15552 CYLINDER
FESTO 188139 SHORT-STROKE CYLINDER AEVC-20-25-A-P
FESTO 1792958 STANDARDS-BASED CYLINDER
FESTO 559302 ROUND CYLINDER
FESTO 3659386 ISO CYLINDER
SMC CD85N12-20C-B AIR CYLINDER
FESTO 188134 SHORT-STROKE CYLINDER AEVC-20-5-A-P-A
SMC C95NDB80-350 LOCKING ISO-VDMA CYLINDER
SMC CD85N8-10T-B SPRING EXTEND CYLINDER
FESTO 163465 STANDARDS-BASED CYLINDER DNC-100-25-PPV-A
SMC CP96SDB32-125C ISO 15552 CYLINDER
SMC CD85F16-60-B AIR CYLINDER
SMC CP96SDB63-850C ISO 15552 CYLINDER
MATARA MCQI2-11-63-250M ISO15552-VDMA 24562 63 BORE 250MM STROKE MAG P