FESTO 188104 SHORT-STROKE CYLINDER AEVC-16-25-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-16-25-A-P-A
Rubix:111A7666
Manufacturer :188104
EAN:4052568076924

Documents
Product details : FESTO 188104 SHORT-STROKE CYLINDER AEVC-16-25-A-P-A
Short stroke cylinder AEVC-16-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 131,22 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 42.56 excl. VAT
/ Each
£ 51.07 incl. VAT
- Delivery usually within ( 10 ) days