References
IMI Norgren:RM/55464/M/500
Rubix:232A5006


Technical specifications
| Type | norgren rm/55464/m/500 da-p cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
Product details : NORGREN RM/55464/M/500 DA-P CYLINDER
Round cylinder
Round cylinders
Technical specifications
Attributes
| Type | norgren rm/55464/m/500 da-p cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
| Max. service pressure | 10 bar |
| Length | 659 mm |
| Connection | g 3/8 |
| Material | anodized aluminum (tube and end caps); piston rod: stainless steel (martensitic); seals: pur; o-rings: nbr |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 438.76 excl. VAT
/ Each
£ 526.51 incl. VAT
- Usually arrives within 14 working days