References
IMI Norgren:RM/55433/M/300
Rubix:109A0634
Manufacturer :RM/55433/M/300


Technical specifications
| Type | norgren rm/55433/m/300 cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
Product details : NORGREN RM/55433/M/300 CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Type | norgren rm/55433/m/300 cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/8 |
| Material | anodized aluminum (cylinder tube & end caps); martensitic stainless steel (piston rods); pur (seals); nbr (o-rings) |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 235.54 excl. VAT
/ Each
£ 282.65 incl. VAT
- Usually arrives within 14 working days