FESTO 188099 SHORT-STROKE CYLINDER AEVC-16-5-I-P


AEVC short stroke cylinder

References
festo:AEVC-16-5-I-P
rubix:113A2589
manufacturer :188099
ean:4052568076870
AEVC-16-5-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 188099 SHORT-STROKE CYLINDER AEVC-16-5-I-P


Short stroke cylinder AEVC-16-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x20x27 mm
Logistic Weight33,33 g
TypeAEVC Short-stroke cylinder
Cylinder diameter16 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 34.72 excl. VAT
/ Each
£ 41.66 incl. VAT