Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1773761 ISO CYLINDER
FESTO 1773761 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-32-320-PPVA-N3-R
rubix:
390A8318
manufacturer :
1773761
ean:
4052568246747
Technical specifications
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1773761 ISO CYLINDER
Standard cylinder DSBF-C-32-320-PPVA-N3-R Stroke=320 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1452
g
Cylinder diameter
32
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.02
excl. VAT
/
Each
£
178.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CP96KB50-160C CYLINDER NON-ROTATING
FESTO 188171 SHORT-STROKE CYLINDER AEVC-25-25-A-P
SMC CP96KDB63-400C CYLINDER NON-ROTATING
SMC CD85KN20-25-A NON ROTATING CYLINDER
SMC CP96KB63-500CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N12-40C AIR CYLINDER
SMC CD85N20-70C-B AIR CYLINDER
SMC CD85N16-80C-A AIR CYLINDER
SMC CP96SDB100-280C ISO 15552 CYLINDER
SMC CD85N8-25T-B SPRING EXTEND CYLINDER
FESTO 19206 STANDARDS-BASED CYLINDER DSNU-16-200-P-A
FESTO 163513 STANDARDS-BASED CYLINDER DNC-125-50-PPV
FESTO 8152529 STANDARDS-BASED CYLINDER
SMC CP96SDB80-160C-XC4 ITEM TEMPLATE
NORGREN RM/28012/M/25 12MM SA MAGNETIC CYLINDER