Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS REXROTH CYLINDER 0822124001
AVENTICS REXROTH CYLINDER 0822124001
ISO 15552, series PRA
References
aventics:
0822124001
rubix:
157A8088
Technical specifications
Type
Profile cylinder ISO 15552, PRA series
Cylinder diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : AVENTICS REXROTH CYLINDER 0822124001
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
Type
Profile cylinder ISO 15552, PRA series
Cylinder diameter
80
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.51
excl. VAT
/
Each
£
264.61
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC C85N20-50C AIR CYLINDER
SMC C85N8-50 AIR CYLINDER
FESTO 196054 ROUND CYLINDER DSNU-63-100-PPV-A
FESTO 559302 ROUND CYLINDER
SMC CD85N20-135-B ISO 6432 CYLINDER
FESTO 19257 STANDARDS-BASED CYLINDER ESNU-10-10-P-A
SMC CP96SDB50-400C-XC65 ISO 15552 CYLINDER
NORGREN RT/57263/M/250 CYLINDER
MECALINE 895859 CYLINDER ISO15552 D40 C25 D M
PARKER CYLINDER P1A-S025DS-0050
MECALINE 879573 ISO CYLINDER 40MM DIA/BORE STROKE 200MM
NORGREN RM/8026/M/40 25MM BORE CUSHIONED CYLINDER
FESTO 163338 STANDARDS-BASED CYLINDER DNC-40-40-PPV-A
SMC CP96NDB80-125CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 196035 ROUND CYLINDER DSNU-40-125-PPV-A