References
SMC:NTH-060
Rubix:393A8572
Manufacturer :NTH-060

Documents
Product details : SMC NTH-060 ROD END NUT
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
Accessory: rod end mounting nut
Size: 32, 40, 50, 63, 80, 100
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Cylinder diameter | 50 mm |
| Length | 14 mm |
| Connection | m24 x 1.5 (jis class 2 thread) |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Usually arrives within 14 working days