FESTO 188171 SHORT-STROKE CYLINDER AEVC-25-25-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-25-25-A-P
Rubix:111A5488
Manufacturer :188171
EAN:4052568077563

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 188171 SHORT-STROKE CYLINDER AEVC-25-25-A-P
Short stroke cylinder AEVC-25-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 167,22 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ Each
£ 55.34 incl. VAT
- Delivery usually within ( 10 ) days