AVENTICS 0822391208


ISO Cylinder

References
aventics:R481609758
rubix:272A7428
ean:3661475901499
brand logo
brand logo
Technical specifications
TypeISO Cylinder
Cylinder diameter80 mm
See all Specifications

Product details : AVENTICS 0822391208


Strengths

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Technical specifications


Attributes
TypeISO Cylinder
Cylinder diameter80 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 68.88 excl. VAT
/ Each
£ 82.66 incl. VAT
  • Usually arrives within 14 working days