FESTO 188227 SHORT-STROKE CYLINDER AEVC-40-25-I-P


AEVC short stroke cylinder

References
festo:AEVC-40-25-I-P
rubix:108A2322
manufacturer :188227
ean:4052568148379
AEVC-40-25-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 188227 SHORT-STROKE CYLINDER AEVC-40-25-I-P


Short stroke cylinder AEVC-40-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight319,7Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter40Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 114.85 excl. VAT
/ Each
Ā£ 137.82 incl. VAT