FESTO 188051 SHORT-STROKE CYLINDER AEVC-4-5-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-4-5-P
Rubix:112A7617
Manufacturer :188051
EAN:4052568076399

Documents
Product details : FESTO 188051 SHORT-STROKE CYLINDER AEVC-4-5-P
Short stroke cylinder AEVC-4-5-P No facility for sensing Stroke=5 mm, Piston diameter=4 mm, Spring return force, retracted=1 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 4,34 g |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 72.12 excl. VAT
/ Each
£ 86.54 incl. VAT
- Delivery date on request
Contact a branch