FESTO 1384894 STANDARDS-BASED CYLINDER DSBC-100-100-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-100-100-PPSA-N3
Rubix:113A1226
Manufacturer :1384894
EAN:4052568232467



Documents
Product details : FESTO 1384894 STANDARDS-BASED CYLINDER DSBC-100-100-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x120x120 mm |
|---|---|
| Logistic Weight | 4742,2 g |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
£ 259.09 excl. VAT
/ Each
£ 310.91 incl. VAT
- Delivery usually within ( 2 ) days