FESTO 188256 SHORT-STROKE CYLINDER AEVC-50-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-50-10-A-P-A
Rubix:107A1092
Manufacturer :188256
EAN:4052568148614

Documents
Product details : FESTO 188256 SHORT-STROKE CYLINDER AEVC-50-10-A-P-A
Short stroke cylinder AEVC-50-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 89.71 excl. VAT
/ Each
£ 107.65 incl. VAT
- Delivery usually within ( 10 ) days