Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188062 SHORT-STROKE CYLINDER AEVC-6-5-A-P
FESTO 188062 SHORT-STROKE CYLINDER AEVC-6-5-A-P
AEVC short stroke cylinder
References
festo:
AEVC-6-5-A-P
rubix:
112A7627
manufacturer :
188062
ean:
4052568076504
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188062 SHORT-STROKE CYLINDER AEVC-6-5-A-P
Short stroke cylinder AEVC-6-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
10
x
10
mm
Logistic Weight
9,98
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.42
excl. VAT
/
Each
£
34.10
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CP96KDB80-160CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 2126597 STANDARDS-BASED CYLINDER DSBC-80-60-PPVA-N3
FESTO 19271 STANDARDS-BASED CYLINDER ESNU-25-50-P-A
FESTO 5262535 ROUND CYLINDER
SMC CP96KB100-400C CYLINDER NON-ROTATING
SMC CD85N16-60C-B AIR CYLINDER
SMC CP96KDB80-400CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85Y20-15 ISO 6432 CYLINDER
FESTO 5216098 ROUND CYLINDER DSNU-S-16-100-P-A-MQ
CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER
FESTO 1376911 STANDARDS-BASED CYLINDER DSBC-40-250-PPSA-N3
PARKER PNEUMATIC CYLINDER P1A-S020DS-0100
SMC CD85N25-57C-B AIR CYLINDER
FESTO 5205903 ROUND CYLINDER DSNU-S-8-40-P-A-MQ
SMC C85N20-350C-X2018 C85N20-350C-X2018