References
Aventics:0822394007
Rubix:272A7369
Manufacturer :0822394007


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AVENTICS 0822394007
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 140.82 excl. VAT
/ Each
£ 168.98 incl. VAT
- Usually arrives within 14 working days