FESTO 157055 COMPACT CYLINDER AEVULQ-50-25-P-A


AEVU compact cylinder

References
festo:AEVULQ-50-25-P-A
rubix:112A8878
manufacturer :157055
ean:4052568122867
AEVULQ-50-25-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter50 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 157055 COMPACT CYLINDER AEVULQ-50-25-P-A


Compact cylinder AEVULQ-50-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight770 g
TypeCompact cylinder AEVU
Cylinder diameter50 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 348.85 excl. VAT
/ Each
£ 418.62 incl. VAT