SMC AFJ30-F03B-40-T


AFJ, Vacuum Filter

References
smc:AFJ30-F03B-40-T
rubix:265A1095
manufacturer :01429602

Product details : SMC AFJ30-F03B-40-T


Large flow type AFJ-T, up to 660 l/min, for dust removal. Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal. Filtration rating: 5, 40, 80 µm. Port sizes: from 1/8 to 1/2. Standard options: bracket; bowl material, selectable flow direction.

Strengths

Large flow type AFJ-T, up to 660 l/min, for dust removal. Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal. Filtration rating: 5, 40, 80 µm. Port sizes: from 1/8 to 1/2. Standard options: bracket; bowl material, selectable flow direction.

Technical specifications


Attributes
No attributes to display for this product
£ 53.38 excl. VAT
/ Each
£ 64.06 incl. VAT
  • Delivery usually within ( 4 ) days