Vacuum Filter VAF-DB-1/4 for Filtering dirt particles Assembly Position=Vertical, Grade of filtration=80 µm, Operating pressure=-0,95 - 0 bar, Note on operating pressure=Only for application in open vacuum systems, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]