References
Piab:3116674
Rubix:4524578
Manufacturer :0128423

Technical specifications
| Type | piab filter element 128423 |
|---|---|
| Max. service pressure | 0 bar |
Product details : PIAB FILTER ELEMENT 128423
Vacuum filter element to filter dust and other small particles. Reduces the risk of defects. Replaceable filter element.
Technical specifications
Attributes
| Type | piab filter element 128423 |
|---|---|
| Max. service pressure | 0 bar |
| Max. temperature | 80 °C |
| Flow | 54000 l/h |
| Connection | 1/2' & 3/4' |
| Volume flow rate | 900 l/min |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 44.60 excl. VAT
/ Each
£ 53.52 incl. VAT
- Usually arrives within 14 working days