References
SMC:AFJ30-F03-40-T
Rubix:394A0806
Manufacturer :AFJ30-F03-40-T

Technical specifications
| Type | smc afj30-f03-40-t vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
Documents
Product details : SMC AFJ30-F03-40-T VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | smc afj30-f03-40-t vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Flow | 22800 l/h |
| Connection | pipe thread type f; port size 03 (3/8) |
| Volume flow rate | 380 l/min |
| Max. Operation temperature | 60 °C |
| Material | aluminium die-cast body; polycarbonate bowl & bowl guard; pa (40 μm filter element); nbr seal |
Show UNSPSC/ECL@SS
£ 45.57 excl. VAT
/ Each
£ 54.68 incl. VAT
- Usually arrives within 14 working days