References
SMC:AFJ40-F04B-5-T
Rubix:394A0812
Manufacturer :AFJ40-F04B-5-T

Technical specifications
| Type | smc afj40-f04b-5-t vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
Documents
Product details : SMC AFJ40-F04B-5-T VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | smc afj40-f04b-5-t vacuum filter |
|---|---|
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Flow | 26400 l/h |
| Connection | pipe thread type f; port size 1/2 |
| Volume flow rate | 440 l/min |
| Max. Operation temperature | 60 °C |
| Material | aluminium die-cast body; polycarbonate bowl |
Show UNSPSC/ECL@SS
£ 48.92 excl. VAT
/ Each
£ 58.70 incl. VAT
- Usually arrives within 14 working days