References
SMC:AFJ20-F02B-5-T
Rubix:394A0821
Manufacturer :AFJ20-F02B-5-T
Documents
Product details : SMC AFJ20-F02B-5-T VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | smc afj20-f02b-5-t vacuum filter |
|---|
Show UNSPSC/ECL@SS
£ 32.89 excl. VAT
/ Each
£ 39.47 incl. VAT
- Delivery usually within ( 29 ) days
