References
Festo:ESF-3
Rubix:133A8946
Manufacturer :191202
EAN:4052568079185

Documents
Product details : FESTO 191202 VACUUM FILTER ESF-3
Vacuum Filter ESF-3 Assembly Position=Any, Grade of filtration=10 µm, Operating pressure=-0,95 - 4 bar, Flow rate at vacuum pressure of -0.75 bar=100 l/min, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 21,58 g |
|---|---|
| Type | esf-3 vacuum filter |
| Max. service pressure | 4 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Flow | 6000 l/h |
| Connection | m4 (pneumatic connection and vacuum connection) |
| Volume flow rate | 100 l/min |
| Min. service pressure | -0.95 bar |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 52.06 excl. VAT
/ Each
£ 62.47 incl. VAT
- Delivery usually within ( 2 ) days