References
SMC:AFJ20-F02-40-S
Rubix:265A1094
Manufacturer :AFJ20-F02-40-S

Technical specifications
| Type | separation of water droplets |
|---|---|
| Max. service pressure | 0 bar |
Documents
Product details : SMC AFJ20-F02-40-S
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | separation of water droplets |
|---|---|
| Max. service pressure | 0 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Flow | 7800 l/h |
| Connection | g 1/4 |
| Volume flow rate | 130 l/min |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- Delivery usually within ( 4 ) days