References
IMI Norgren:M/31122
Rubix:110A6885
Manufacturer :M/31122


Technical specifications
| Type | air bellow |
|---|---|
| Cylinder diameter | 330 mm |
| Cylinder stroke | 225 mm |
Documents
Product details : NORGREN M/31122 AIR BELLOW 12X2/325
Bellows cylinder 12X2 / 325
Technical specifications
Attributes
| Type | air bellow |
|---|---|
| Cylinder diameter | 330 mm |
| Cylinder stroke | 225 mm |
| Max. service pressure | 8 bar |
| Length | 300 mm |
| Connection | g1/2 |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 549.91 excl. VAT
/ Each
£ 659.89 incl. VAT
- Usually arrives within 14 working days