Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1780287 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPSA-N3-R
FESTO 1780287 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPSA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-50-100-PPSA-N3-R
rubix:
111A0710
manufacturer :
1780287
ean:
4052568247645
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1780287 STANDARDS-BASED CYLINDER DSBF-C-50-100-PPSA-N3-R
Standard cylinder DSBF-C-50-100-PPSA-N3-R Stroke=100 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1856,5
g
Type
DSBF standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.25
excl. VAT
/
Each
£
242.70
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85N16-15C-B AIR CYLINDER
FESTO 196007 ROUND CYLINDER DSNU-50-200-P-A
PARKER CYLINDER P1A-S012DS-0015
SMC CD85F20-100-B AIR CYLINDER
FESTO 559326 ROUND CYLINDER
AVENTICS R480671115
SMC CD85N16-250C-B-X2018 ISO 6432 CYLINDER
SMC CP96KB80-400C CYLINDER NON-ROTATING
FESTO 5225836 ROUND CYLINDER DSNU-S-20-25-PPS-A-MX
SMC C85Y8-25 AIR CYLINDER
SMC CP96SDB80-700 AIR CYLINDER
SMC C85N25-70 RUBBER CUSHION CYLINDER
PARKER AIRBELL8X2 9109011
MATARA MCQI2-11-40-125M ISO15552-VDMA 24562 40 BORE 125MM STROKE MAG P
FESTO 19227 STANDARDS-BASED CYLINDER DSNU-25-250-P-A