Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895898 CYLINDER ISO15552 D80 C100 D M
MECALINE 895898 CYLINDER ISO15552 D80 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895898
rubix:
259A6000
manufacturer :
895898
ean:
3660338481994
Technical specifications
Type
ISO15552
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895898 CYLINDER ISO15552 D80 C100 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
80
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.64
excl. VAT
/
Each
£
142.37
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 188081 SHORT-STROKE CYLINDER AEVC-12-10-I-P-A
FESTO 163444 STANDARDS-BASED CYLINDER DNC-80-500-PPV-A
FESTO 3660762 ISO CYLINDER
SMC C85E12-100 AIR CYLINDER
FESTO 1384891 STANDARDS-BASED CYLINDER DSBC-100-40-PPSA-N3
MECALINE 895894 CYLINDER ISO15552 D63 C500 D M
FESTO 163516 STANDARDS-BASED CYLINDER DNC-125-125-PPV
FESTO 19186 STANDARDS-BASED CYLINDER DSNU-10-50-P-A
NORGREN RT/57212/MF/25 CYLINDER
AVENTICS 0822010523 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC C96SDB50-600C CYLINDER
FESTO 196012 ROUND CYLINDER DSNU-63-50-P-A
SMC C96SDB63-600C CYLINDER
FESTO 8152633 STANDARDS-BASED CYLINDER
SMC CP96KDB32-25CW CYLINDER NON-ROTATING DOUBLE ROD