Air conditioning
Filter Options
Categories
air conditioning (7)
Brand
rittal
(1)
schneider electric
(2)
smc
(4)
6 Product(s) with 7 variant(s):
SMC HRSE012-A-23 THERMO CHILLER
- smc:HRSE012-A-23
- rubix:2601778
- ean:3618036090093
- Delivery usually within ( 24 ) days
- Cooling capacity:1.2 m²
- Airflow:2400 m³/h
£ 3,846.71 excl. VAT
/ Each
SMC HRSH100-AF-40 THERMO CHILLER
- smc:HRSH100-AF-40
- rubix:2601773
- ean:3618036089776
- Delivery usually within ( 4 ) days
- Cooling capacity:10.5 m²
- Airflow:2.7 m³/h
£ 22,665.41 excl. VAT
/ Each
SMC HRSH090-AF-40 THERMO CHILLER
- smc:HRSH090-AF-40
- rubix:2601774
- ean:3618036089882
- Delivery usually within ( 4 ) days
- Cooling capacity:9.5 m²
£ 19,286.17 excl. VAT
/ Each
RITTAL 3239700 SK BLUE E+ FILTER FAN 110/125 230 V, RAL 7035
- rittal:3239700
- rubix:386A0087
- In stock: Next day delivery
£ 143.04 excl. VAT
/ Each
SCHNEIDER NSYCAG223LPF OUTLET GRILLE
- schneider electric:NSYCAG223LPF
- rubix:217A9047
- Delivery usually within ( 2 ) days
£ 29.59 excl. VAT
/ Each
SCHNEIDER NSYCVF165M230PF CLIMASYS FORCED VENT IP54
- schneider electric:NSYCVF165M230PF
- rubix:153A1946
- Delivery usually within ( 2 ) days
£ 107.08 excl. VAT
/ Each






