SMC HRSE012-A-23 THERMO CHILLER
Circulating Fluid Temperature Controller
See technical informationSee documentsReferences
SMC:HRSE012-A-23
Rubix:2601778
EAN:3618036090093

Documents
Product details : SMC HRSE012-A-23 THERMO CHILLER
Simple function and performance
•Cooling capacity: 1 kW to 1.9 kW (50 Hz)
•Temperature stability: ±2 °C
•Set temperature range: 10 to 30 °C
•Triple inverter.
Cooling Capacity: 012 (Cooling Capacity
High-pressure pump: None
•Temperature stability: ±2 °C
•Set temperature range: 10 to 30 °C
•Triple inverter.
Cooling Capacity: 012 (Cooling Capacity
High-pressure pump: None
Technical specifications
Attributes
| Cooling capacity | 1.2 m² |
|---|---|
| Airflow | 2400 m³/h |
| Type | thermo-chiller (circulating fluid temperature controller) |
| Voltage | 230 V |
| Weight | 35 kg |
| Sound level | 60 dBA |
| Width | 377 mm |
| Height | 615 mm |
| Length | 435 mm |
| Absorbed power | 740 W |
| Electrical supply | 230 V/Hz |
Show UNSPSC/ECL@SS
£ 3,846.71 excl. VAT
/ Each
£ 4,616.05 incl. VAT
- Delivery usually within ( 24 ) days