References
SMC:HRSH090-AF-40
Rubix:2601774
EAN:3618036089882

Documents
Product details : SMC HRSH090-AF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
•Cooling capacity: 9.5 kW
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 40 °C
•Triple inverter
•With heating function and self-diagnosis.
Thread: F (G, w/Rc-G Conversion Fitting)
Power Supply: 40 [3-phase 380 to 415 V AC (50 / 60 Hz)]
Option: None
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 40 °C
•Triple inverter
•With heating function and self-diagnosis.
Thread: F (G, w/Rc-G Conversion Fitting)
Power Supply: 40 [3-phase 380 to 415 V AC (50 / 60 Hz)]
Option: None
Strengths
Compact type thermal-chiller
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Cooling capacity | 9.5 m² |
|---|---|
| Type | thermo chiller |
| Voltage | 415 V |
| Weight | 130 kg |
| Sound level | 66 dBA |
| Width | 970 mm |
| Height | 1080 mm |
| Length | 377 mm |
| Absorbed power | 5000 W |
| Electrical supply | 415 V/Hz |
Show UNSPSC/ECL@SS
£ 19,286.17 excl. VAT
/ Each
£ 23,143.40 incl. VAT
- Delivery usually within ( 8 ) days