References
SMC:HRSH100-AF-40
Rubix:2601773
EAN:3618036089776

Documents
Product details : SMC HRSH100-AF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
•Cooling capacity: 10.5 to 28 kW
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 100 (10.5kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
•Temperature stability: ±0.1 °C
•Set temperature range: 5 to 35 °C
•Triple inverter
•With heating function and self-diagnosis.
Cooling Capacity: 100 (10.5kW)
Thread: F (G, w/Rc-G Conversion Fitting)
Option: None
Strengths
•Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Compact type thermal-chiller
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Compact type thermal-chiller
Technical specifications
Attributes
| Cooling capacity | 10.5 m² |
|---|---|
| Airflow | 2.7 m³/h |
| Type | thermo-chiller |
| Voltage | 480 V |
| Weight | 180 kg |
| Sound level | 68 dBA |
| Width | 715 mm |
| Height | 1420 mm |
| Length | 954 mm |
| Absorbed power | 4600 W |
| Electrical supply | 60 V/Hz |
Show UNSPSC/ECL@SS
£ 22,665.41 excl. VAT
/ Each
£ 27,198.49 incl. VAT
- Delivery usually within ( 4 ) days