Filter Options
CATEGORIES
  • air conditioning (6)
  • cooling equipment - accessory / spare part (1)
  • Brand
  • bunker
    (1)
  • schneider electric
    (2)
  • smc
    (4)
  • sykes-pickavant
    (1)
  • 7 Product(s) with 8 variant(s):

    Relevance
    brand logobrand logo
    • bunker:08533
    • rubix:390A2496
    • manufacturer :08533
    brand logo
    • Type:bunker 08533 cool box 18l
    £ 176.59 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • smc:HRSE012-A-23
    • rubix:2601778
    • ean:3618036090093
    brand logo
    • Cooling capacity:1.2 m²
    • Airflow:2400 m³/h
    £ 3,846.71 excl. VAT
    / Each
    • Delivery usually within ( 24 ) days
    brand logobrand logo
    • smc:HRSH100-AF-40
    • rubix:2601773
    • ean:3618036089776
    brand logo
    • Cooling capacity:10.5 m²
    • Airflow:2.7 m³/h
    £ 22,665.41 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:HRSH090-AF-40
    • rubix:2601774
    • ean:3618036089882
    brand logo
    • Cooling capacity:9.5 m²
    £ 19,286.17 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • schneider electric:NSYCAG223LPF
    • rubix:217A9047
    brand logo
    £ 31.92 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:NSYCVF165M230PF
    • rubix:153A1946
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • sykes-pickavant:33190500
    • rubix:284004
    • manufacturer :33190500
    • ean:5012737963614
    • Usually arrives within 14 working days