Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torches
Air-cooled MIG/MAG torch and push-pull torch
Air-cooled MIG/MAG torch and push-pull torch
Filter Options
CATEGORIES
Air-cooled MIG/MAG torch and push-pull torch (6)
Brand
Parweld
(2)
Spartex
(4)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 6 variant(s):
Relevance
Exclusive brands
spartex:
865699
rubix:
217A2510
ean:
3660338199325
GISS 865699 4M ERGOBLUE 36 MIG TORCH LENGTH M 4
Length
:
4 m
Operation factor at 40°C
:
340A CO2 - 320A Mix 60%
Cooling
:
Air
£
152.19
excl. VAT
/
Each
In stock: Next day delivery
Add
spartex:
865698
rubix:
217A2488
ean:
3660338199318
GISS 865698 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH M 4
Length
:
4 m
Operation factor at 40°C
:
230A CO2 - 220A Mix 60%
Cooling
:
Air
£
100.27
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
spartex:
865696
rubix:
217A2497
ean:
3660338199295
GISS 865696 3 M ERGOBLUE MIG TORCH 15 LENGTH M 3
Length
:
3 m
Operation factor at 40°C
:
180A CO2 - 150A Mix à60%
Cooling
:
Air
£
82.03
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parweld:
WP26
rubix:
095402
PARWELD TIG WELDING TORCH BODY ONLY WP26
£
16.12
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parweld:
PRO3600-40ER
rubix:
157A1498
PARWELD PRO GRIP PACKAGE 4MT PRO3600-40ER
£
136.52
excl. VAT
/
Each
Usually arrives within 14 working days
Add