GISS 865699 4M ERGOBLUE 36 MIG TORCH LENGTH M 4


4m ergoblue 36 mig torch

References
spartex:865699
rubix:217A2510
ean:3660338199325
4M ERGOBLUE 36 MIG TORCH Length m 4
brand logo
Technical specifications
Length4 m
Operation factor at 40°C340A CO2 - 320A Mix 60%
CoolingAir
See all Specifications

Product details : GISS 865699 4M ERGOBLUE 36 MIG TORCH LENGTH M 4


Air-cooled..
Length: 4 meters..
Euro connector..
Cable diameter: 0.6 to 1.6 mm.
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable.High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Length4 m
Operation factor at 40°C340A CO2 - 320A Mix 60%
CoolingAir
TypeERGOBLUE 36
Show UNSPSC/ECL@SS
£ 152.19 excl. VAT
/ Each
£ 182.63 incl. VAT
  • In stock: Next day delivery