GISS 865696 3 M ERGOBLUE MIG TORCH 15 LENGTH M 3


Torche mig ergoblue 15 3m

References
spartex:865696
rubix:217A2497
ean:3660338199295
3 m ERGOBLUE MIG TORCH 15 Length m 3
brand logo
Technical specifications
Length3 m
Operation factor at 40°C180A CO2 - 150A Mix à60%
CoolingAir
See all Specifications

Product details : GISS 865696 3 M ERGOBLUE MIG TORCH 15 LENGTH M 3


Air-cooled. .
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Length3 m
Operation factor at 40°C180A CO2 - 150A Mix à60%
CoolingAir
TypeERGOBLUE 15
Show UNSPSC/ECL@SS
£ 82.03 excl. VAT
/ Each
£ 98.44 incl. VAT
  • Usually arrives within 14 working days