References
SMC:C75E32-25
Rubix:132A0661
EAN:3618035502863

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Documents
Product details : SMC C75E32-25 AIR CYLINDER
Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
•Standard Cylinder, Double Acting, Single Rod.
•Bore sizes (mm): 32, 40.
•Standard strokes up to 300mm.
•Auto switch capable.
Magnet: None
Series: 75 (Standard)
Head Cover: E (Double End Boss-cut)
Bore Size: 32mm
Stroke: 25
Cushion: Rubber Bumper
Rod Boot: w/o Rod Boot
Mounting Bracket: None
Accessory: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Heavy Duty Scraper: None
Made of Stainless Steel: Standard
Long Stroke: Standard
•Bore sizes (mm): 32, 40.
•Standard strokes up to 300mm.
•Auto switch capable.
Magnet: None
Series: 75 (Standard)
Head Cover: E (Double End Boss-cut)
Bore Size: 32mm
Stroke: 25
Cushion: Rubber Bumper
Rod Boot: w/o Rod Boot
Mounting Bracket: None
Accessory: None
Auto Switch Mounting Type: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Heavy Duty Scraper: None
Made of Stainless Steel: Standard
Long Stroke: Standard
Strengths
Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Technical specifications
Attributes
| Logistic Weight | 383 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 64.59 excl. VAT
/ Each
£ 77.51 incl. VAT
- Delivery usually within ( 4 ) days