Air Cylinder
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 400 mm |
Type | Mounting: Integrated hinge |
Logistic Weight | 300 g |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 400 mm |
Type | Mounting: Integrated hinge |
Inserted rod height | 16 mm |
Delivery usually within ( 4 ) days