References
SMC:CD85N20-60T-B
Rubix:108A6583
Manufacturer :00213770

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | smc cd85n20-60t-b iso cylinder |
Product details : SMC CD85N20-60T-B ISO CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | smc cd85n20-60t-b iso cylinder |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 59.49 excl. VAT
/ Each
£ 71.39 incl. VAT
- Delivery usually within ( 7 ) days