CAMOZZI CYLINDER-S.ACTING-16 BORE-10 STROKE 24N1A16A010


Cylinder with piston rod Camozzi

References
camozzi:24N1A16A010
rubix:202A6360
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : CAMOZZI CYLINDER-S.ACTING-16 BORE-10 STROKE 24N1A16A010


Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 51.71 excl. VAT
/ Each
£ 62.05 incl. VAT
  • Usually arrives within 14 working days