Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 350 mm |
Type | mounting: integrated hinge |
Logistic Weight | 434 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 350 mm |
Type | mounting: integrated hinge |
Inserted rod height | 20 mm |
Delivery usually within ( 7 ) days