References
Aventics:R480060042
Rubix:225A6215
Manufacturer :R480060042
EAN:3666750034664
Product details : AVENTICS R480060042 CYLINDER SERIES CCL, D=063
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 355.76 excl. VAT
/ Each
£ 426.91 incl. VAT
- Delivery usually within ( 11 ) days

