References
SMC:CD75E40-15-B
Rubix:111A6207

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Documents
Product details : SMC CD75E40-15-B AIR CYLINDER
Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
Strengths
Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 98.87 excl. VAT
/ Each
£ 118.64 incl. VAT
- Delivery usually within ( 4 ) days