References
IMI Norgren:RA/802125/M/320
Rubix:109A7947
Manufacturer :RA/802125/M/320
Product details : NORGREN RA/802125/M/320 TIE-ROD CYLINDER
ISOLine™ tie rod double acting cylinder, 125mm diameter, 320mm stroke
Technical specifications
Attributes
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | isoline |
Show UNSPSC/ECL@SS
£ 562.13 excl. VAT
/ Each
£ 674.56 incl. VAT
- Usually arrives within 14 working days

