SMC CD75E40-25-B AIR CYLINDER

Air Cylinder

See technical information

References

SMC:CD75E40-25-B
Rubix:107A7648
EAN:3618035447232
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke25 mm
Typedouble acting air cylinder
See all Specifications

Product details : SMC CD75E40-25-B AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
•Standard Cylinder, Double Acting, Single Rod.
•Bore sizes (mm): 32, 40.
•Standard strokes up to 300mm.
•Auto switch capable.

Magnet: D (Built-in Magnet)
Series: 75 (Standard)
Head Cover: E (Double End Boss-cut)
Bore Size: 40mm
Stroke: 25
Cushion: Rubber Bumper
Rod Boot: w/o Rod Boot
Mounting Bracket: None
Accessory: None
Auto Switch Mounting Type: B (Band Mounting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Heavy Duty Scraper: None
Made of Stainless Steel: Standard
Long Stroke: Standard

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Logistic Weight723 g
Cylinder diameter40 mm
Cylinder stroke25 mm
Typedouble acting air cylinder
£ 98.87 excl. VAT
/ Each
£ 118.64 incl. VAT
  • Delivery usually within ( 4 ) days