References
SMC:CDJ2B10-15TZ-B
Rubix:392A7722
Manufacturer :CDJ2B10-15TZ-B

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Documents
Product details : SMC CDJ2B10-15TZ-B AIR CYLINDER
Our round air cylinder CJ2-Z Series, with 10 and 16 mm bores, now enjoys improved auto-switch mounting with added flexibility and accuracy. The auto switches can be mounted using a band or rail and their position altered by simply loosening an attached screw, reducing assembly and maintenance costs. Improved visibility of the auto switch status is also achieved with a transparent auto switch bracket. The CJ2-Z Series offers a wide selection of head covers and mounting brackets as standard, whilst the rod end deflection accuracy is improved thanks to the addition of a wear ring on the piston rod.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x107x13 mm |
|---|---|
| Logistic Weight | 31 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
- Usually arrives within 14 working days