References
SMC:C96SDB63-800
Rubix:107A3708
Manufacturer :C96SDB63-800

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 800 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB63-800 ISO CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Logistic Weight | 6230 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 800 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 230.37 excl. VAT
/ Each
£ 276.44 incl. VAT
- Delivery usually within ( 7 ) days