References
SMC:CDBA2F50-200-RN
Rubix:112A7970

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Documents
Product details : SMC CDBA2F50-200-RN END LOCK CYLINDER
Technical specifications
Attributes
| Logistic Weight | 2900 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 332.69 excl. VAT
/ Each
£ 399.23 incl. VAT
- Delivery usually within ( 7 ) days