Hygienic Design Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 200 mm |
Type | hygienic design cylinder |
Logistic Weight | 9490 g |
---|---|
Cylinder diameter | 50 mm |
Cylinder stroke | 200 mm |
Type | hygienic design cylinder |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 33 ) days